Apply to be a TradeMaster!
Main product image of 2-1/2" Zinc EMT or Rigid/IMC Set-Screw Coupling, Insulated, 2160
Magnifying glass
Hover image to zoom

2-1/2" Zinc EMT or Rigid/IMC Set-Screw Coupling, Insulated, 2160

Brand:
RACO
SKU:
2160
Rating:
(0)
Q&A:
(0)
2-1/2" Zinc EMT or Rigid/IMC Set-Screw Coupling, Insulated, 2160
Magnifying glass
Hover image to zoom
$40.69 each
Backorder
Backorder
Get it Fri, Oct 16 - Fri, Nov 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Steel
Product Highlight: Size
2-1/2"

Description

To bond EMT conduit to a box or enclosure, use RACO set-screws. Provides concrete-tight connections when taped. Offered either as insulated or uninsulated. Suitable for applications above 600V.



  • Steel construction ensures mechanical protection
  • Zinc-electroplated for added corrosion protection
  • Insulated
  • Tri-head screws may be installed using slotted, Phillips, or Robertson head screwdriver
  • UL Listed
  • Available in trade sizes of 1/2" through 4"
  • 2 set-screw

Specs

Product Type:

Coupling

Size:

2-1/2"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy