Apply to be a TradeMaster!
Main product image of 4-11/16" Square Box, 3-1/4 Knockouts, 260
Magnifying glass
Hover image to zoom

4-11/16" Square Box, 3-1/4 Knockouts, 260

Brand:
RACO
SKU:
260-RACO
Rating:
(0)
Q&A:
(0)
4-11/16" Square Box, 3-1/4 Knockouts, 260
Magnifying glass
Hover image to zoom
$28.96 each
Backorder
Backorder
Get it Fri, Oct 16 - Fri, Nov 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Steel
Product Highlight: Length (Inches)
4.69" Length
Product Highlight: Depth (Inches)
3-1/4" Depth
Product Highlight: Color
Gray
Product Highlight: Shape
Square

Description

This is a 4-11/16" Square Box, 3-1/4 Knockouts, 260 manufactured by Tigris.

Specs

Color:

Gray

Shape:

Square

Material:

Steel

Number of Gangs:

2

Length (Inches):

4.69"

Depth (Inches):

3-1/4"

Product Type:

Device Box

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy