Apply to be a TradeMaster!
Main product image of 4" Octagonal Steel Concrete Ring , 273
Magnifying glass
Hover image to zoom

4" Octagonal Steel Concrete Ring , 273

Brand:
RACO
SKU:
273
Rating:
(0)
Q&A:
(0)
4" Octagonal Steel Concrete Ring , 273
Magnifying glass
Hover image to zoom
$545.63 each
Backorder
Backorder
Get it Fri, Oct 16 - Fri, Nov 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Steel
Product Highlight: Size
4"
Product Highlight: Shape
Octagon

Description

  • Flat sides provide excellent contact for locknuts
  • External ears are used to nail the ring to the wood form
  • Top cover is removable for before-pour work
  • Ears on inside of box are for fixtures
  • Waxed fixture ears prevent concrete from interfering with the threads
  • A variety of covers are available
  • Cover plate must be orered separately with all RACO concrete rings
  • Used in high-rise construction
  • 49.3 cu." capacity
  • Not designed for ceiling fan support, the maximum support load for a static fixture is 50 lbs

Specs

Shape:

Octagon

Size:

4"

Material:

Steel

Product Type:

Ring

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy