Apply to be a TradeMaster!
Main product image of 3" Non-Insulated EMT Compression Connector, 2942
Magnifying glass
Hover image to zoom

3" Non-Insulated EMT Compression Connector, 2942

Brand:
RACO
SKU:
2942
Rating:
(0)
Q&A:
(0)
3" Non-Insulated EMT Compression Connector, 2942
Magnifying glass
Hover image to zoom
$54.16 each
In Stock
In Stock
Get 210 Wed, Sep 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Steel
Product Highlight: Size
3"

Description

Bond EMT conduit to a box or enclosure with RACO compression connectors. Provides concrete-tight connections. Offered in either insulated or noninsulated. Suitable for applications above 600V.



  • Steel construction ensures mechanical protection
  • Zinc-electroplated for added corrosion protection
  • Noninsulated
  • cULus
  • Available in trade sizes of 1/2" through 4"

Specs

Material:

Steel

Size:

3"

Product Type:

Connector

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy