Apply to be a TradeMaster!
Main product image of 4" Non-Insulated Steel EMT Compression Connector, 2946
Magnifying glass
Hover image to zoom

4" Non-Insulated Steel EMT Compression Connector, 2946

Brand:
RACO
SKU:
2946
Rating:
(0)
Q&A:
(0)
4" Non-Insulated Steel EMT Compression Connector, 2946
Magnifying glass
Hover image to zoom
$49.16 each
In Stock
In Stock
Get 44 Wed, Sep 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Steel
Product Highlight: Size
4"

Description

Bond EMT conduit to a box or enclosure with RACO compression connectors. Provides concrete-tight connections. Offered in either insulated or noninsulated. Suitable for applications above 600V.



  • Steel construction ensures mechanical protection
  • Zinc-electroplated for added corrosion protection
  • Noninsulated
  • cULus
  • Available in trade sizes of 1/2" through 4"

Specs

Product Type:

Connector

Size:

4"

Material:

Steel