Apply to be a TradeMaster!
Main product image of 1-1/4" Non-Insulated Liquid-Tight Straight Connector, 3405
Magnifying glass
Hover image to zoom

1-1/4" Non-Insulated Liquid-Tight Straight Connector, 3405

Brand:
RACO
SKU:
3405-RACO
Rating:
(0)
Q&A:
(0)
1-1/4" Non-Insulated Liquid-Tight Straight Connector, 3405
Magnifying glass
Hover image to zoom
$47.52 each
Backorder
Backorder
Get it Wed, Dec 2 - Tue, Jan 5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel, Malleable Iron
Product Highlight: Size
1-1/4"
Product Highlight: Angle
Straight

Description

–

This is a 1-1/4" Non-Insulated Liquid-Tight Straight Connector, 3405 manufactured by Tigris.

Specs

–
Size:

1-1/4"

Product Type:

Connector

Angle:

Straight

Material:

Steel

Malleable Iron

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy