Apply to be a TradeMaster!
Main product image of 3" Non-Insulated Liquid-Tight Straight Connector, 3412
Magnifying glass
Hover image to zoom

3" Non-Insulated Liquid-Tight Straight Connector, 3412

Brand:
RACO
SKU:
3412
Rating:
(0)
Q&A:
(0)
3" Non-Insulated Liquid-Tight Straight Connector, 3412
Magnifying glass
Hover image to zoom
$238.95 each
Backorder
Backorder
Get it Fri, Oct 16 - Fri, Nov 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Malleable Iron, Steel
Product Highlight: Size
3"
Product Highlight: Angle
Straight

Description

Positviely bond conduit to a box or enslosure with RACO liquidtight straight connectors. Can be used in either indoor or outdoor locations. Suitable for Class I, Div 2; Class II, Div 1 & 2, and Class III, Div I & 2 hazardous locations.



  • Use with flexible metallic liquidtight conduit and Type B flexible nonmetallic liquidtight conduit
  • Zinc-electroplated for added corrosion protection
  • Noninsulated
  • Innovative split gland-ring assures a perfect seal, preventing pullouts
  • Available in trade sizes 3/8" through 4"
  • Sealing washer and heavy-duty locknut included
  • All components are reusable

Specs

Material:

Malleable Iron

Steel

Size:

3"

Angle:

Straight

Product Type:

Connector

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy