Apply to be a TradeMaster!
Main product image of 1-Gang Vertical Mount Weatherproof Flip Cover, 5031-0
Magnifying glass
Hover image to zoom

1-Gang Vertical Mount Weatherproof Flip Cover, 5031-0

Brand:
RACO
SKU:
5031-0
Rating:
(0)
Q&A:
(0)
1-Gang Vertical Mount Weatherproof Flip Cover, 5031-0
Magnifying glass
Hover image to zoom
$441.20 each
In Stock
In Stock
Get 7 Fri, Nov 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Mount
Vertical
Product Highlight: Color
Gray

Description

–

1-Gang RAYNTITE Weatherproof Cover, Vertical, 1.406" Dia., Gray



  • Rugged die cast construction
  • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
  • Self closing lids assure weatherproof protection when the receptacle is not in use
  • Vertical mount covers padlockable
  • May be mounted to box or device
  • Includes gasket and mounting hardware
  • Multi-lingual instructions in each package

Specs

–
Material:

Steel

Mount:

Vertical

Number of Gangs:

1

Type:

Single Receptacle

Product Type:

Weather Proof Cover

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy