Apply to be a TradeMaster!
Main product image of 2-Gang Metallic Weatherproof Electrical Outlet Box, 5334-0
Magnifying glass
Hover image to zoom

2-Gang Metallic Weatherproof Electrical Outlet Box, 5334-0

Brand:
RACO
SKU:
5334-0
Rating:
(0)
Q&A:
(0)
2-Gang Metallic Weatherproof Electrical Outlet Box, 5334-0
Magnifying glass
Hover image to zoom
$743.63 each
In Stock
In Stock
Get 25 Wed, Nov 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Die Cast Aluminum
Product Highlight: Shape
Square
Product Highlight: Color
Gray

Description

–

2-Gang Weatherproof Box with five 1/2 inch threaded outlets. Features rugged die-cast aluminum construction with a state-of-the-art powder coat finish for maximum weatherability and scratch resistance. Includes eight box mounting options with detachable lugs, two 1/2 inch closure plugs, and a ground screw. Internal hub threads comply with NEMA requirements.



  • Rugged die-cast aluminum construction
  • State-of-the-art powder coat finish providess maximum weatherability and scratch resistance
  • Eight box mounting options with detachable lugs
  • Includes two 1/2" closure plugs
  • Internal hub threads comply with NEMA requirements and will accept all threaded fittings and threaded conduit
  • Ground screw installed
  • Multi-lingual instructions in each package

Specs

–
Product Type:

Weather Proof Box

Shape:

Square

Number of Gangs:

2

Material:

Die Cast Aluminum

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy