Apply to be a TradeMaster!
Main product image of 4" Metallic Round Blank Cover, Box Mount, 5374-0
Magnifying glass
Hover image to zoom

4" Metallic Round Blank Cover, Box Mount, 5374-0

Brand:
RACO
SKU:
5374-0
Rating:
(0)
Q&A:
(0)
4" Metallic Round Blank Cover, Box Mount, 5374-0
Magnifying glass
Hover image to zoom
$77.85 each
In Stock
In Stock
Get 134 Wed, Nov 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Color
Gray
Product Highlight: Mount
Vertical

Description

–
  • Rugged metallic construction
  • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
  • Includes gasket and mounting hardware
  • Multi-lingual instructions in each package

Specs

–
Type:

Blank

Color:

Gray

Material:

Steel

Product Type:

Weather Proof Cover

Mount:

Vertical

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy