Apply to be a TradeMaster!
Main product image of 2-Gang Deep Metallic Weatherproof Electrical Junction Box, 5388-0
Magnifying glass
Hover image to zoom

2-Gang Deep Metallic Weatherproof Electrical Junction Box, 5388-0

Brand:
RACO
SKU:
5388-0
Rating:
(0)
Q&A:
(0)
2-Gang Deep Metallic Weatherproof Electrical Junction Box, 5388-0
Magnifying glass
Hover image to zoom
$43.71 each
In Stock
In Stock
Get 54 Wed, Nov 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Die Cast Aluminum
Product Highlight: Shape
Square
Product Highlight: Color
Gray

Description

–
  • Rugged die-cast aluminum construction
  • State-of-the-art powder coat finish providess maximum weatherability and scratch resistance
  • Eight box mounting options with detachable lugs
  • Includes two 3/4" closure plugs
  • Internal hub threads comply with NEMA requirements and will accept all threaded fittings and threaded conduit
  • Ground screw installed
  • Multi-lingual instructions in each package

Specs

–
Material:

Die Cast Aluminum

Product Type:

Weather Proof Box

Shape:

Square

Color:

Gray

Number of Gangs:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy