Apply to be a TradeMaster!
Main product image of KWIK-BRACE Series 1-1/2" Heavy-Duty Electrical Box & Expandable Brace Kit, 926-1
Magnifying glass
Hover image to zoom

KWIK-BRACE Series 1-1/2" Heavy-Duty Electrical Box & Expandable Brace Kit, 926-1

Brand:
RACO
SKU:
926-1
Rating:
(0)
Q&A:
(0)
KWIK-BRACE Series 1-1/2" Heavy-Duty Electrical Box & Expandable Brace Kit, 926-1
Magnifying glass
Hover image to zoom
$51.41 each
Backorder
Backorder
Get it Wed, Dec 2 - Tue, Jan 5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Depth (Inches)
1-1/2" Depth
Product Highlight: Diameter (Inches)
4" Diameter
Product Highlight: Shape
Round
Product Highlight: Color
Gray

Description

–
  • Slides apart to accommodate joist spacing from 16" to 24", screws provided
  • Metal protection plate included
  • Nail spurs for easy brace positioning
  • #10-32, 1" long ceiling fan screws provided and #8-32 ceiling fixture mounting provisions
  • Supplied with three 1/2" knockouts
  • Easy installation, up front ground screw
  • Easy to follow instructions and mounting hardware included

Specs

–
Number of Gangs:

2

Diameter (Inches):

4"

Shape:

Round

Material:

Steel

Color:

Gray

Depth (Inches):

1-1/2"

Product Type:

Mount Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy