Apply to be a TradeMaster!
Main product image of 1-Gang Extra-Duty Weatherproof While-in-use Electrical Cover, MKG420CS
Magnifying glass
Hover image to zoom

1-Gang Extra-Duty Weatherproof While-in-use Electrical Cover, MKG420CS

Brand:
RACO
SKU:
MKG420CS
Rating:
(0)
Q&A:
(0)
1-Gang Extra-Duty Weatherproof While-in-use Electrical Cover, MKG420CS
Magnifying glass
Hover image to zoom
$106.93 each
Backorder
Backorder
Get it Wed, Dec 2 - Tue, Jan 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polycarbonate
Product Highlight: Color
Gray
Product Highlight: Mount
Vertical, Horziontal

Description

–

1-Gang, Complete In-Use Cover Kit - EXTRA DUTY Hubbell WRTR 15 AMP Self Test GFCI, Standard In-Use Cover, Box.



  • Quick-Fit keyhole mounting system allows installation in under a minute
  • High quality Hubbell WRTR device included
  • Kit includes box, receptacle and cover
  • Includes attached gasket and mounting hardware
  • Lockable tab

Specs

–
Number of Gangs:

1

Type:

Multi-Use

GFCI

In-Use

Material:

Polycarbonate

Product Type:

Weather Proof Cover

Color:

Gray

Mount:

Vertical

Horziontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy