Apply to be a TradeMaster!
Main product image of 2-Gang Extra-Duty Weatherproof While-in-use Low Profile Electrical Cover, ML2500G
Magnifying glass
Hover image to zoom

2-Gang Extra-Duty Weatherproof While-in-use Low Profile Electrical Cover, ML2500G

Brand:
RACO
SKU:
ML2500G
Rating:
(0)
Q&A:
(0)
2-Gang Extra-Duty Weatherproof While-in-use Low Profile Electrical Cover, ML2500G
Magnifying glass
Hover image to zoom
$62.12 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polycarbonate
Product Highlight: Color
Gray

Description

–

2-Gang Weatherproof In-Use Cover, Expandable, EXTRA DUTY, Gray



  • Revolutionary patented design expands from 1" to 3" for In-Use needs
  • Ultra rugged polycarbonate & synthetic neoprene rubber that will not dry rot, crack or deteriorate in sunlight
  • Quick-Fit keyhole mounting system allows installation in under a minute
  • Universal Fit Adapter System Technology (U-Fast) for 55-in-1 custom device configurations, comes pre-configured for GFCI
  • 100% paintable surface
  • Clear window allows for quick/easy visual inspection
  • Includes attached gasket and mounting hardware
  • Extra Duty Rated
  • NEMA 3R compliant
  • 2014 NEC compliant 406.9

Specs

–
Type:

In-Use

Multi-Use

Duplex Receptacle

GFCI

Color:

Gray

Material:

Polycarbonate

Product Type:

Weather Proof Cover

Number of Gangs:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy