Apply to be a TradeMaster!
Main product image of 1-Gang Non-Metallic Weatherproof While-in-use Electrical Cover, MM420G
Magnifying glass
Hover image to zoom

1-Gang Non-Metallic Weatherproof While-in-use Electrical Cover, MM420G

Brand:
RACO
SKU:
MM420G
Rating:
(0)
Q&A:
(0)
1-Gang Non-Metallic Weatherproof While-in-use Electrical Cover, MM420G
Magnifying glass
Hover image to zoom
$29.27 each
Backorder
Backorder
Get it Wed, Dec 2 - Tue, Jan 5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polycarbonate
Product Highlight: Mount
Vertical, Horziontal
Product Highlight: Color
Gray

Description

–

1-Gang Weatherproof In-Use Cover, EXTRA DUTY, 16-in-1, 2-3/4" Deep, Gray



  • High-impact polycarbonate construction provides maximum durability
  • Quick-Fit keyhole mounting system allows installation in under a minute
  • Universal Fit Adapter System Technology (U-Fast) for 16-in-1 custom device configurations, comes pre-configured for GFCI
  • Includes attached gasket and mounting hardware
  • Lockable tab (1/4" shackle)
  • Extra Duty rated
  • Horizontal or vertical mount

Specs

–
Type:

Multi-Use

GFCI

In-Use

Mount:

Vertical

Horziontal

Number of Gangs:

1

Material:

Polycarbonate

Product Type:

Weather Proof Cover

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy