Apply to be a TradeMaster!
Main product image of 1-Gang Flip Metallic Heavy-Duty Weatherproof Outlet Cover, Vertical/Horizontal, MX1250S
Magnifying glass
Hover image to zoom

1-Gang Flip Metallic Heavy-Duty Weatherproof Outlet Cover, Vertical/Horizontal, MX1250S

Brand:
RACO
SKU:
MX1250S
Rating:
(0)
Q&A:
(0)
1-Gang Flip Metallic Heavy-Duty Weatherproof Outlet Cover, Vertical/Horizontal, MX1250S
Magnifying glass
Hover image to zoom
$259.40 each
In Stock
In Stock
Get 46 Wed, Nov 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Die Cast Aluminum
Product Highlight: Mount
Horziontal, Vertical
Product Highlight: Color
Gray

Description

–

1-Gang Flip Weatherproof Cover, Vertical/Horizontal, 12-in-1, Gray



  • Heavy duty die-cast metal construction with premium powder coat
  • Quick-Fit keyhole mounting system allows installation in under a minute
  • Universal Fit Adapter System Technology (U-Fast) for 12-in-1 custom device configurations, comes pre-configured for GFCI
  • Lockable tab and spring hinge closure
  • Includes attached gasket and mounting hardware
  • Horizontal or vertical mount

Specs

–
Number of Gangs:

1

Mount:

Horziontal

Vertical

Type:

In-Use

Multi-Use

GFCI

Color:

Gray

Product Type:

Weather Proof Cover

Material:

Die Cast Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy