Apply to be a TradeMaster!
Main product image of 2-Gang Metallic Weatherproof Extra-Duty While-in-use Electrical Cover, MX6200
Magnifying glass
Hover image to zoom

2-Gang Metallic Weatherproof Extra-Duty While-in-use Electrical Cover, MX6200

Brand:
RACO
SKU:
MX6200
Rating:
(0)
Q&A:
(0)
2-Gang Metallic Weatherproof Extra-Duty While-in-use Electrical Cover, MX6200
Magnifying glass
Hover image to zoom
$36.53 each
In Stock
In Stock
Get 64 Wed, Nov 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Mount
Vertical
Product Highlight: Color
Gray

Description

–

2-Gang Weatherproof In-Use Cover, EXTRA DUTY, Vertical, 55-in-1, 3-1/2" Deep, Gray



  • Heavy duty die-cast metal construction with premium powder coat
  • Quick-Fit keyhole mounting system allows installation in under a minute
  • Universal Fit Adapter System Technology (U-Fast) for 55-in-1 custom device configurations, comes pre-configured for GFCI
  • Includes attached gasket and mounting hardware
  • Lockable tab
  • Extra Duty rated
  • Vertical mount

Specs

–
Type:

GFCI

Multi-Use

In-Use

Mount:

Vertical

Material:

Aluminum

Color:

Gray

Product Type:

Weather Proof Cover

Number of Gangs:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy