Apply to be a TradeMaster!
Main product image of 2-Gang Non-Metallic Weatherproof Electrical Box, PDB77550GY
Magnifying glass
Hover image to zoom

2-Gang Non-Metallic Weatherproof Electrical Box, PDB77550GY

Brand:
RACO
SKU:
PDB77550GY
Rating:
(0)
Q&A:
(0)
2-Gang Non-Metallic Weatherproof Electrical Box, PDB77550GY
Magnifying glass
Hover image to zoom
$872.28 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Color
Gray
Product Highlight: Shape
Square

Description

–
  • Durable high impact polycarbonate construction
  • Can be used with 1/2" or 3/4" conduit
  • Includes (6) 3/4" closure plugs and (5) reducer bushings
  • 2" deep
  • Mounting hardware included
  • Multi-lingual instructions in each package

Specs

–
Number of Gangs:

2

Color:

Gray

Product Type:

Weather Proof Box

Shape:

Square

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy