Apply to be a TradeMaster!
Main product image of 1-1/2" Rigid & IMC Type-C Conduit Body, RLC150
Magnifying glass
Hover image to zoom

1-1/2" Rigid & IMC Type-C Conduit Body, RLC150

Brand:
RACO
SKU:
RLC150
Rating:
(0)
Q&A:
(0)
1-1/2" Rigid & IMC Type-C Conduit Body, RLC150
Magnifying glass
Hover image to zoom
$46.04 each
In Stock
In Stock
Get 276 Wed, Sep 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Die Cast Aluminum
Product Highlight: Size
1-1/2"

Description

1-1/2" Rigid C Assembly



  • Durable die cast aluminum construction
  • Premium powder coat finish
  • Includes NBR synthetic rubber gasket
  • Stamped aluminum cover
  • Combination head screw

Specs

Material:

Die Cast Aluminum

Size:

1-1/2"

Type:

C

Product Type:

Conduit Body

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy