Apply to be a TradeMaster!
Main product image of 4" Rigid & IMC Type-C Conduit Body, RLC400
Magnifying glass
Hover image to zoom

4" Rigid & IMC Type-C Conduit Body, RLC400

Brand:
RACO
SKU:
RLC400
Rating:
(0)
Q&A:
(0)
4" Rigid & IMC Type-C Conduit Body, RLC400
Magnifying glass
Hover image to zoom
$346.24 each
Backorder
Backorder
Get it Wed, Dec 2 - Tue, Jan 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Die Cast Aluminum
Product Highlight: Size
4"

Description

–

4" Rigid C Assembly



  • Durable die cast aluminum construction.
  • Premium powder coat finish.
  • Includes NBR synthetic rubber gasket.
  • Stamped aluminum cover.
  • Combination head screw.

Specs

–
Type:

C

Material:

Die Cast Aluminum

Product Type:

Conduit Body

Size:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy