Apply to be a TradeMaster!
Main product image of 1 Year UV Stick Light, BLU-QR
Magnifying glass
Hover image to zoom

1 Year UV Stick Light, BLU-QR

Brand:
RGF
SKU:
BLU-QR
Rating:
(0)
Q&A:
(0)
1 Year UV Stick Light, BLU-QR
Magnifying glass
Hover image to zoom
$98.51 each
Backorder
Backorder
Get it Tue, Aug 11 - Wed, Sep 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Mount
Duct

Description

This item is a 1 Year UV Stick Light manufactured by RGF.

Keeping your HVAC coils clean from mold and mildew growth is easy with RGF's patented, high quality BLU QR UV Stick Light. The BLU QR UV treatment system utilizes a standard germicidal wavelength lamp for safe, dependable disinfection and protection of AC coil surfaces from bacteria, viruses, mold growth and foul odors, resulting in a cleaner, more energy efficient system. All electrical connections in the BLU QR are IP 67 and completely waterproof, submersible up to 6 feet, and dustproof with carbon impregnated UV resistant components and tubing. The BLU QR features our exclusive quick-release lamp, which requires no tools for lamp replacement, and comes standard with four easy-to-install mounting options: magnetic mount, through panel mount, bracket mount and direct mount. Available in 1-year (BLU-QR) and 2-year (BLU-QR2) lamp life versions.

Features:
  • Germicidal UV-C lamp continuously protects AC coil surfaces from bacteria, viruses, mold and odors
  • IP 67 waterproof and dustproof electrical connections-submersible up to 6 feet
  • Carbon impregnated, UV resistant components and tubing
  • Quick-release lamp-no tools required for replacement
  • Four mounting options included: magnetic, through-panel, bracket, and direct mount
  • High efficiency 24 VAC ballast with integrated LED lamp status indicator
  • Available in 1-year (BLU-QR) and 2-year (BLU-QR2) lamp life versions
  • Improves HVAC efficiency by keeping coils clean

Applications:
  • Residential HVAC evaporator coil sanitation
  • Light commercial HVAC systems
  • Coil protection from biofilm, mold and odors

Specs

Contaminants Reduced:

Odors

Surface Mold

Airborne Bacteria

Mount:

Duct

Product Type:

UV Light

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy