The Day Savers – A National Tradesmen Day Contest
Main product image of Bacteria Odor Abatement Industrial System (110V), BOS HOX6-16
Magnifying glass
Hover image to zoom

Bacteria Odor Abatement Industrial System (110V), BOS HOX6-16

Brand:
RGF
SKU:
BOS-HOX6-16
Rating:
(0)
Q&A:
(0)
Bacteria Odor Abatement Industrial System (110V), BOS HOX6-16
Magnifying glass
Hover image to zoom
$4,903.20 each
Backorder
Backorder
Get it Wed, Sep 23 - Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Mount
Duct
Product Highlight: Voltage
110v

Description

This item is a Bacteria Odor Abatement Industrial System (110V) manufactured by RGF.

The BOS HOX is an industrial-grade bacteria and odor abatement system using PHI-CELL oxidation technology to destroy odors, mold and pathogens at the molecular level without chemicals or residue. Designed for compactors, dumpsters, lift stations, trash chutes, waste storage areas and anywhere serious malodors are an issue. All stainless steel construction for harsh environments. The flexible hose directs treatment to targeted areas. Includes an hour meter and safety service cut-off switch. Available in 110V (BOS-HOX-16) and 220V (BOS-HOX-26) models.

Features:
  • PHI-CELL advanced oxidation plasma technology-destroys odors at the molecular level
  • All stainless steel construction for durability in harsh environments
  • Flexible hose directs treatment to targeted areas
  • Reduces flies, mold, VOCs and waste-area contaminants
  • Automatic low-maintenance operation with safety shutoff
  • Hour meter and safety service cut-off switch included
  • Available in 110V (BOS-HOX6-16) and 220V (BOS-HOX6-26) models

Applications:
  • Dumpsters and compactors
  • Lift stations
  • Trash chutes
  • Waste storage areas
  • Industrial odor abatement

Specs

Mount:

Duct

Contaminants Reduced:

Surface Mold

Odors

Airborne Bacteria

Voltage:

110v

Product Type:

UV Air Purifier

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy