Apply to be a TradeMaster!
Main product image of Avid Air Purification System, BRU-16
Magnifying glass
Hover image to zoom

Avid Air Purification System, BRU-16

Brand:
RGF
SKU:
BRU-16
Rating:
(0)
Q&A:
(0)
Avid Air Purification System, BRU-16
Magnifying glass
Hover image to zoom
$834.26 each
Backorder
Backorder
Get it Wed, Aug 5 - Wed, Sep 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
24V
Product Highlight: Mount
Duct

Description

This item is a Avid Air Purification System manufactured by RGF.

The AVID AIR air purification system provides efficient odor, bacteria, virus, mold and VOC (chemical odor) reduction. The AVID AIR unit mounts flush into a wall or ceiling providing an effective and completely inconspicuous air purifier. The AVID AIR Unit utilizes RGF's Photohydroionization proprietary technology which creates airborne hydroperoxides by targeting UV light on a hydrated quad-metallic target. Once installed, Avid Air purifies the entire indoor space.
Meets California ozone emissions limit. CARB certified.

Features:
  • Provides continuous treatment within the installed space
  • Designed for commercial locations
  • Designed to mount flush to the wall or ceiling
  • Heavy Duty 16 gauge brushed stainless steel fascia for long life and durability
  • Security screws to protect against tampering and vandalism
  • Hard wired
  • Securely mounts to wall as thick as 1-1/4" (with no additional mounting hardware)

Applications:
  • Restrooms
  • Hotel Rooms
  • Locker Rooms
  • Dressing Rooms
  • Basements

Specs

Contaminants Reduced:

Pollen

Pet Dander

Airborne Allergens

Viruses

Odors

Surface Mold

Volatile Organic Carbons (VOCs)

Dust

Airborne Bacteria

Voltage:

24V

Product Type:

UV Air Purifier

Mount:

Duct

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy