Apply to be a TradeMaster!
Main product image of Package Rack Kit for Installation of Multiple PKG Units, CUV-PPS-KIT
Magnifying glass
Hover image to zoom

Package Rack Kit for Installation of Multiple PKG Units, CUV-PPS-KIT

Brand:
RGF
SKU:
CUV-PPS-KIT
Rating:
(0)
Q&A:
(0)
Package Rack Kit for Installation of Multiple PKG Units, CUV-PPS-KIT
Magnifying glass
Hover image to zoom
$835.95 each
Backorder
Backorder
Get it Wed, Sep 23 - Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

This item is a Package Rack Kit for Installation of Multiple PKG Units manufactured by RGF.

RGF's PKG Rack system provides a convenient installation platform for multiple PHI-PKG package units in large commercial air handlers. Multiple package units are quickly and easily installed using the PKG Rack system. Supports up to 32 PHI-PKG units. Unistrut and PHI-PKG units are not included.

Features:
  • Supports installation of up to 32 PHI-PKG units
  • Designed for large commercial air handlers
  • Quick and easy multi-unit installation
  • Scalable solution for high-volume commercial applications

Applications:
  • Large commercial HVAC systems
  • Industrial air handlers
  • Multi-unit commercial air purification installations

Specs

Product Type:

Mounting Kit

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy