Apply to be a TradeMaster!
Main product image of 1-1/8" Fin Saver (Pack of 12), FS-1125-IAQ
Magnifying glass
Hover image to zoom

1-1/8" Fin Saver (Pack of 12), FS-1125-IAQ

Brand:
RGF
SKU:
FS-1125-IAQ
Rating:
(0)
Q&A:
(0)
1-1/8" Fin Saver (Pack of 12), FS-1125-IAQ
Magnifying glass
Hover image to zoom
$519.48 each
Backorder
Backorder
Get it Tue, Aug 4 - Tue, Sep 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Zinc Alloy

Description

This item is a 1-1/8" Fin Saver (Pack of 12) manufactured by RGF.

The Fin Saver is specifically designed to protect against and alleviate corrosion issues commonly found on compressor lines, coils, and fins in the HVAC/R industry. By combating galvanic and formicary corrosion, RGF continues to innovate with products that extend the lifespan and efficiency of HVAC systems. The patented design features 3.5 times the surface area and up to 2.5 times the weight of competitive alternatives, offering superior corrosion protection. In ASTM B-117 salt spray testing, the Fin Saver alloy demonstrated significantly higher corrosion protection rates compared to typical marine-grade boat zincs. The Fin Saver offers multiple installation configurations and can be split and mounted by both the condenser and evaporator coils for enhanced protection. Available in six sizes: 3/8", 1/2", 5/8", 3/4", 7/8" and 1-1/8" O.D.

Features:
  • Competitively priced
  • Engineered specifically for the HVAC/R Industry
  • Proprietary zinc alloy to enhance protection of aluminum and copper components
  • ASTM B-117 tested
  • High surface area design: 3.5 times overall surface area of competing products
  • Higher mass design: Up to 2.5 times the weight of competing products
  • Units can be split and surface mounted to increase application sites for corrosion protection
  • Easy install-only requires a standard #2 Phillips screwdriver
  • Reduces vibration

Specs

Product Type:

Accessory

Material:

Zinc Alloy

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy