Apply to be a TradeMaster!
Main product image of Halo-Rove Indoor Air Purification System (110V), HROVE-12
Magnifying glass
Hover image to zoom

Halo-Rove Indoor Air Purification System (110V), HROVE-12

Brand:
RGF
SKU:
HROVE-12
Rating:
(0)
Q&A:
(0)
Halo-Rove Indoor Air Purification System (110V), HROVE-12
Magnifying glass
Hover image to zoom
$827.81 each
Backorder
Backorder
Get it Wed, Sep 16 - Wed, Oct 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
110v
Product Highlight: Mount
Portable

Description

This item is a Halo-Rove Indoor Air Purification System (110V) manufactured by RGF.

The HALO-ROVE is a standalone, portable active air purifier capable of treating up to 1,000 square feet. The HALO-ROVE utilizes RGF's patented Photohydroionization (PHI-CELL) technology to substantially reduce airborne and surface bacteria, viruses, odors, mold and VOCs (chemical odors). The HALO-ROVE quietly circulates air around the space while creating and distributing safe, low-level airborne hydrogen peroxide (H2 O2). Testing shows significant reductions in viruses, bacteria, mold, and odor within minutes of operation, resulting in safe, clean air within the treated space. This system can be wall mounted or used as a portable device with standard wall plug.
Does not meet California air cleaner regulation requirements; cannot be shipped to California.

Features:
  • PHI-CELL Photohydroionization technology-active reduction of viruses, bacteria, mold, odors and VOCs
  • Can be wall mounted or used as a portable plug-in device
  • Quietly circulates air while distributing safe, low-level airborne hydrogen peroxide
  • Significant reductions in viruses, bacteria, mold and odors within minutes of operation
  • No installation required-simply plug in and operate
  • Treats up to 1,000 sq ft

Applications:
  • Office and conference rooms
  • Classrooms and daycares
  • Hotel rooms
  • Restrooms
  • Locker rooms
  • Restaurants
  • Any space without ductwork up to 1,000 sq ft

Specs

Contaminants Reduced:

Dust

Airborne Allergens

Pet Dander

Surface Mold

Viruses

Volatile Organic Carbons (VOCs)

Odors

Pollen

Airborne Bacteria

Product Type:

UV Air Purifier

Voltage:

110v

Mount:

Portable

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy