Apply to be a TradeMaster!
Main product image of Lucidium Fusion Upper Air UV System w/ Ceiling Kit (200 CFM), LFUS-200-CK
Magnifying glass
Hover image to zoom

Lucidium Fusion Upper Air UV System w/ Ceiling Kit (200 CFM), LFUS-200-CK

Brand:
RGF
SKU:
LFUS-200-CK
Rating:
(0)
Q&A:
(0)
Lucidium Fusion Upper Air UV System w/ Ceiling Kit (200 CFM), LFUS-200-CK
Magnifying glass
Hover image to zoom
$7,048.03 each
Backorder
Backorder
Get it Wed, Sep 16 - Wed, Oct 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Mount
Ceiling

Description

This item is a Lucidium Fusion Upper Air UV System w/ Ceiling Kit (200 CFM) manufactured by RGF.


Best-In-Class Continuous UV-C Air Treatment for Indoor Environments. The Lucidium Fusion incorporates over 130 years of UV science with modern materials creating the most effective, single pass, high flow microbe reduction air purifier available. Lucidium Fusion delivers the highest UV dose of any ceiling mounted unit available. Third party testing demonstrates Lucidium Fusion's ability to reduce MS2 bacteriophage by greater than 99.9% at an air flow rate of over 200 cubic feet per minute. Two Lucidium Fusion models provide clean air delivery rates of 200 and 120 cubic feet per minute of disinfected air. Lucidium Fusion provides HEPA level microbial reductions using less than a quarter of the electricity of similarly sized HEPA air purifiers. Sound tested to less than 20 dB at 3 feet, making it ideal for sensitive environments. UV lamps offer 12,000 hours of reliable germ-fighting energy-2 to 4 years in typical commercial applications.

Does not meet California air cleaner regulation requirements; cannot be shipped to California.


Features:

  • Complies with CDC guidelines
  • Reduces viruses and bacteria in the air and on surfaces
  • Less than "whisper quiet" operation (less than 20 dB at 3 feet)
  • HEPA equivalent performance using less than 25% of HEPA electricity
  • Fan-powered for full-room treatment with measured UV dose
  • Universal installation for ceiling heights 8 feet or over
  • UV lamps rated for 12,000 hours (2-4 years typical commercial use)
  • Low maintenance cost and energy consumption


Applications:

  • Hospitals
  • Doctors Offices
  • Dental Offices
  • Assisted Living Facilities
  • Restaurants
  • Professional offices
  • Schools
  • Universities
  • Commercial Spaces
  • Conference Rooms
  • Theaters
  • Pharmaceutical Facilities
  • Clean Rooms
  • Laboratories (biological, infectious disease, clinical)
  • Dialysis Facilities
  • Government facilities
  • Museums
  • Research Facilities

Specs

Contaminants Reduced:

Airborne Bacteria

Viruses

Surface Mold

Mount:

Ceiling

Product Type:

UV Air Purifier

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy