Apply to be a TradeMaster!
Main product image of Microcon 600 Portable HEPA Air Filtration System, MC-600-AS
Magnifying glass
Hover image to zoom

Microcon 600 Portable HEPA Air Filtration System, MC-600-AS

Brand:
RGF
SKU:
MC-600-AS
Rating:
(0)
Q&A:
(0)
Microcon 600 Portable HEPA Air Filtration System, MC-600-AS
Magnifying glass
Hover image to zoom
$1,793.61 each
Backorder
Backorder
Get it Mon, Sep 21 - Mon, Oct 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Mount
Portable

Description

This item is a Microcon 600 Portable HEPA Air Filtration System manufactured by RGF.

The MICROCON 600-AS is a portable HEPA air scrubber for use in demanding air filtration applications including construction, remediation and indoor agriculture. Available space and power for optional installation of RGF's REME HALO or HALO LED provides the ultimate indoor air quality solution. At 600 CFM with an H13-rated HEPA filter, the MICROCON 600-AS provides 99.97% airborne particulate reduction in a durable, portable steel housing with handles and wheels for easy repositioning.
Meets California ozone emissions limit. CARB certified.

Features:
  • Portable HEPA (H13 rated) air scrubber at 600 CFM
  • 99.97% airborne particulate reduction
  • Two-stage filtration: foam pre-filter + HEPA filter
  • Optional activated carbon filter for odor and VOC adsorption
  • Knockout included for optional installation of REME HALO or HALO LED
  • Durable powder-coat steel housing with handles and wheels
  • Washable pre-filter (wash every 6 months)

Applications:
  • Construction and restoration projects
  • Mold remediation
  • Airborne mold and odor removal from indoor grow facilities
  • Portable dust and particulate control

Specs

Contaminants Reduced:

Airborne Allergens

Dust

Pet Dander

Pollen

Product Type:

Air Cleaner

Mount:

Portable

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy