Apply to be a TradeMaster!
Main product image of Mini Split PHI Indoor Air Purification System (110V), MINI SPLIT-HVAC-PHI-110
Magnifying glass
Hover image to zoom

Mini Split PHI Indoor Air Purification System (110V), MINI SPLIT-HVAC-PHI-110

Brand:
RGF
SKU:
MINISPLITHVAC-PHI110
Rating:
(0)
Q&A:
(0)
Mini Split PHI Indoor Air Purification System (110V), MINI SPLIT-HVAC-PHI-110
Magnifying glass
Hover image to zoom
$392.87 each
Backorder
Backorder
Get it Wed, Sep 16 - Wed, Oct 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
110v

Description

This item is a Mini Split PHI Indoor Air Purification System (110V) manufactured by RGF.

The Mini Split PHI air purification system is easily mounted onto ductless mini-split air conditioning units without modification using hook-and-loop adhesive strips. When the HVAC system is in operation, the Mini Split PHI Cell creates an Advanced Oxidation Process of hydro-peroxides, super oxide ions and hydroxide ions to reduce bacteria, viruses, mold, odors and VOCs throughout the space. The Mini Split PHI incorporates its own pull-out reusable copper/silver ionic germicidal electrostatic filter and installs into any 100-277 VAC 50/60 Hz power supply. Available in 110V and 230V models.
Does not meet California air cleaner regulation requirements; cannot be shipped to California.

Features:
  • Mounts directly onto mini-split unit without modification using hook-and-loop adhesive strips
  • PHI-CELL Advanced Oxidation Process reduces viruses, bacteria, mold, odors and VOCs
  • Incorporates pull-out reusable copper/silver ionic germicidal electrostatic filter
  • Available in 110V and 230V models
  • Installs into any 100-277 VAC 50/60 Hz power supply
  • Silent, continuous operation

Applications:
  • Ductless mini-split HVAC systems
  • Residential rooms
  • Hotel rooms
  • Small commercial spaces

Specs

Contaminants Reduced:

Viruses

Pollen

Airborne Bacteria

Pet Dander

Surface Mold

Dust

Airborne Allergens

Odors

Volatile Organic Carbons (VOCs)

Product Type:

UV Air Purifier

Voltage:

110v

Contact

Help Face
CALL US
Question? Call or text 888-757-4774