Apply to be a TradeMaster!
Main product image of Magnetic Mount 5" Indoor Air Purification System (24V), PHI-PKG5-24V
Magnifying glass
Hover image to zoom

Magnetic Mount 5" Indoor Air Purification System (24V), PHI-PKG5-24V

Brand:
RGF
SKU:
PHI-PKG5-24V
Rating:
(0)
Q&A:
(0)
Magnetic Mount 5" Indoor Air Purification System (24V), PHI-PKG5-24V
Magnifying glass
Hover image to zoom
$387.71 each
Backorder
Backorder
Get it Tue, Aug 4 - Tue, Sep 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
24V
Product Highlight: Mount
Magnetic

Description

This item is a Magnetic Mount 5" Indoor Air Purification System (24V) manufactured by RGF.

The PHI-PKG Commercial Air Purification System is powered by RGF's proprietary PHI-CELL technology, which combines a UVC light on an advanced catalyst to create low concentrations of gaseous hydrogen peroxide in the air that disperses throughout your space. The magnetic-mount Package Unit by RGF is specifically designed for package systems, but has been used in a wide variety of applications due to its versatile magnetic mount installation. Adjustable magnetic feet attach without fasteners to the blower unit itself making installation as trouble-free as possible. This 24V model connects directly into the control box of the HVAC unit. Available in 5", 9" and 14" cells which handle package products from 1.5 to 20 tons. Perfect for all applications where ductwork is hard to get to.
Does not meet California air cleaner regulation requirements; cannot be shipped to California.

Features:
  • PHI-CELL active air purification-reduces viruses, bacteria, mold spores and odors at the source
  • Adjustable magnetic feet-attaches without fasteners directly to blower unit
  • Available in 5", 9" and 14" models to accommodate 1.5 to 20-ton HVAC systems
  • Connects directly into 24V control box-no separate transformer required
  • Perfect for applications where ductwork is inaccessible or modification is not an option
  • Silent, continuous operation
  • 2-year ballast / 2-year cell warranty (U.S. only)

Applications:
  • Offices
  • Hospitals
  • Schools
  • Fitness centers
  • Assisted living facilities
  • Warehouses
  • Restaurants
  • Anywhere ductwork is inaccessible or HVAC modification is not an option
  • Rental units where modification to existing HVAC is not permitted

Specs

Product Type:

UV Air Purifier

Contaminants Reduced:

Volatile Organic Carbons (VOCs)

Odors

Airborne Allergens

Surface Mold

Viruses

Pet Dander

Airborne Bacteria

Pollen

Dust

Voltage:

24V

Mount:

Magnetic

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy