Apply to be a TradeMaster!
Main product image of Portable Air Purification System, PIP-MAX
Magnifying glass
Hover image to zoom

Portable Air Purification System, PIP-MAX

Brand:
RGF
SKU:
PIP-MAX
Rating:
(0)
Q&A:
(0)
Portable Air Purification System, PIP-MAX
Magnifying glass
Hover image to zoom
$369.73 each
In Stock
In Stock
Get 1 Wed, Aug 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
110v
Product Highlight: Mount
Portable

Description

This item is a Portable Air Purification System manufactured by RGF.

The PIP-MAX is all the power of a REME-HALO in a portable plug-in unit you can take anywhere. The PIP-MAX plugs directly into your existing electrical outlet, can be installed in any room, and provides an additional outlet on the unit housing. Just like the REME-HALO, the PIP-MAX disperses natural concentrations of gaseous hydrogen peroxide throughout your home, reducing viruses, bacteria, mold spores and odors in minutes. The PIP-MAX utilizes RGF's patented REME HALO active air treatment technology to substantially reduce airborne and surface bacteria, viruses, odors, mold and VOCs (chemical odors). Ion generators restore natural levels of ions in the conditioned space, reducing airborne particulate such as pollen, dust, and smoke. Treats up to 800 sq ft.
Meets California ozone emissions limit. CARB certified.

Features:
  • Portable-plugs into any standard 110V electrical outlet
  • Provides an additional outlet on the unit housing
  • Active REME Cell technology reduces pollutants at the source and on surfaces
  • Ion generators reduce airborne particulate including pollen, dust and smoke
  • Silent, continuous operation
  • Treats up to 800 sq ft
  • 2-year limited warranty

Applications:
  • Homes and apartments
  • Hotel rooms
  • Offices and conference rooms
  • Any space without ductwork requiring active air purification

Specs

Contaminants Reduced:

Surface Mold

Viruses

Airborne Allergens

Volatile Organic Carbons (VOCs)

Pet Dander

Pollen

Airborne Bacteria

Odors

Dust

Voltage:

110v

Mount:

Portable

Product Type:

UV Air Purifier

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy