Apply to be a TradeMaster!
Main product image of Guardian Air QR+ 5" Indoor Air Purification System (24V), QRP-5
Magnifying glass
Hover image to zoom

Guardian Air QR+ 5" Indoor Air Purification System (24V), QRP-5

Brand:
RGF
SKU:
QRP-5
Rating:
(0)
Q&A:
(0)
Guardian Air QR+ 5" Indoor Air Purification System (24V), QRP-5
Magnifying glass
Hover image to zoom
$337.06 each
Backorder
Backorder
Get it Thu, Aug 13 - Fri, Sep 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
24V
Product Highlight: Mount
Duct

Description

This item is a Guardian Air QR+ 5" Indoor Air Purification System (24V) manufactured by RGF.

The Guardian Air QR+ uses RGF's proprietary PHI-CELL technology and is easily mounted onto your existing air conditioning and heating system air ducts. When the HVAC system is in operation, the Guardian Air QR+ creates an Advanced Oxidation Process (AOP) consisting of hydro-peroxides, super oxide ions and hydroxide ions that are distributed through the duct system into the conditioned living space. Unlike passive air technologies which need pollutants to pass through the unit, the Guardian Air QR+ actively purifies pollutants at the source. Available in 5" (QRP-5) and 14" (QRP-14) models for 24V HVAC systems. PHI can reduce sneeze germs by 99% by the time the sneeze has reached three feet.
Does not meet California air cleaner regulation requirements; cannot be shipped to California.

Features:
  • PHI-CELL active air purification technology-Advanced Oxidation Process at the source
  • Available in 5" and 14" models to accommodate HVAC systems from 300 to 18,000 CFM
  • Unlike portable units, provides whole-home and building purification
  • Easily integrated with existing HVAC system-operates silently without taking up living space
  • Quick-release feature for easy, no-tool PHI-Cell replacement
  • Low maintenance-no costly filter changes; PHI-Cell replacement every 2 years takes 5 minutes
  • U.S. Military approved for mold reduction in field hospitals
  • 24 VAC powered

Applications:
  • Residential homes
  • Light commercial spaces
  • Offices
  • Hotels
  • Any ducted HVAC system

Specs

Contaminants Reduced:

Volatile Organic Carbons (VOCs)

Pet Dander

Surface Mold

Dust

Airborne Bacteria

Viruses

Airborne Allergens

Odors

Pollen

Voltage:

24V

Mount:

Duct

Product Type:

UV Air Purifier

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy