Apply to be a TradeMaster!
Main product image of Reme Halo LED Whole Home In-Duct Air Purifier, RGF-REME-HALO-LED-AS
Magnifying glass
Hover image to zoom

Reme Halo LED Whole Home In-Duct Air Purifier, RGF-REME-HALO-LED-AS

Brand:
RGF
SKU:
RGF-REME-HALO-LED-AS
Rating:
(0)
Q&A:
(0)
Reme Halo LED Whole Home In-Duct Air Purifier, RGF-REME-HALO-LED-AS
Magnifying glass
Hover image to zoom
$670.83 each
In Stock
In Stock
Get 5 Thu, Aug 27 - Mon, Aug 31
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
24V
Product Highlight: Mount
Duct

Description

This item is a Reme Halo LED Whole Home In-Duct Air Purifier manufactured by RGF.

HALO LED whole home in-duct air purifier uses RGF's revolutionary REME-LED technology to improve air quality throughout your air-conditioned spaces. Easily installed in new or existing air conditioning system ductwork, HALO LED actively reduces airborne bacteria, viruses, odors, mold and allergens ensuring excellent indoor air quality throughout your home. The HALO LED, with new integrated airflow switch, is zero ozone certified and provides a longer product life with improved energy efficiency. The new, revolutionary REME-LED technology gives you longer product life, lower power consumption and zero ozone emissions from a device that contains no mercury. Unlike traditional UV lamps, the LED array does not have to run constantly-instead it turns on and off with your blower. It also contains the industry's first washable catalyst. A Countdown Day Timer offers visual indication for when it's time to replace your REME-LED cell.
Meets California ozone emissions limit. CARB certified. Verified Zero Ozone to UL 2998 Standard.

Features:
  • Mercury free and verified zero ozone to UL 2998 Standard
  • Revolutionary REME-LED technology-industry's first LED in-duct whole home air purifier
  • Longer product life and lower power consumption than traditional UV lamp technologies
  • Industry's first washable ceramic catalyst
  • Integrated airflow switch-turns on and off with HVAC blower
  • Countdown Day Timer provides visual indication for cell replacement
  • Automatic self-cleaning ionizers with carbon fiber brushes to reduce particulates
  • 5-year ballast / 2-year cell warranty (U.S. only)
  • 24 VAC powered

Applications:
  • Residential homes
  • Offices
  • Hospitals
  • Schools
  • Fitness centers
  • Assisted living facilities
  • Warehouses
  • Restaurants
  • Any ducted air conditioning system

Specs

Voltage:

24V

Contaminants Reduced:

Pollen

Odors

Airborne Bacteria

Viruses

Surface Mold

Volatile Organic Carbons (VOCs)

Pet Dander

Airborne Allergens

Dust

Mount:

Duct

Product Type:

UV Air Purifier

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy