Apply to be a TradeMaster!
Main product image of Reme Halo LED Whole Home Air Purification System, RGF-REME-HALO-LED
Magnifying glass
Hover image to zoom

Reme Halo LED Whole Home Air Purification System, RGF-REME-HALO-LED

Brand:
RGF
SKU:
RGF-REME-HALO-LED
Rating:
(0)
Q&A:
(0)
Reme Halo LED Whole Home Air Purification System, RGF-REME-HALO-LED
Magnifying glass
Hover image to zoom
RGF-REME-HALO-LED has been discontinued
Discontinued May 8, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
Halo Led Indoor Air Purification System (24V), REME-LED-AS
Brand:
RGF
SKU:REME-LED-AS
(0)
Backorder
Backorder
Get it Thu, Jul 16 - Thu, Aug 13
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Voltage
24V
Product Highlight: Mount
Duct

Description

This item is a Reme Halo LED Whole Home Air Purification System manufactured by RGF.

HALO LED whole home in-duct air purifier uses RGF's revolutionary REME-LED technology to improve air quality throughout your air-conditioned spaces. Easily installed in new or existing air conditioning system ductwork, HALO LED actively reduces airborne bacteria, viruses, odors, mold and allergens ensuring excellent indoor air quality throughout your home. The HALO LED, with new integrated airflow switch, is zero ozone certified and provides a longer product life with improved energy efficiency. The new, revolutionary REME-LED technology gives you longer product life, lower power consumption and zero ozone emissions from a device that contains no mercury. Unlike traditional UV lamps, the LED array does not have to run constantly-instead it turns on and off with your blower. It also contains the industry's first washable catalyst. A Countdown Day Timer offers visual indication for when it's time to replace your REME-LED cell.
Meets California ozone emissions limit. CARB certified. Verified Zero Ozone to UL 2998 Standard.

Features:
  • Mercury free and verified zero ozone to UL 2998 Standard
  • Revolutionary REME-LED technology-industry's first LED in-duct whole home air purifier
  • Longer product life and lower power consumption than traditional UV lamp technologies
  • Industry's first washable ceramic catalyst
  • Integrated airflow switch-turns on and off with HVAC blower
  • Countdown Day Timer provides visual indication for cell replacement
  • Automatic self-cleaning ionizers with carbon fiber brushes to reduce particulates
  • 5-year ballast / 2-year cell warranty (U.S. only)
  • 24 VAC powered

Applications:
  • Residential homes
  • Offices
  • Hospitals
  • Schools
  • Fitness centers
  • Assisted living facilities
  • Warehouses
  • Restaurants
  • Any ducted air conditioning system

Specs

Product Type:

UV Air Purifier

Contaminants Reduced:

Pollen

Pet Dander

Airborne Bacteria

Viruses

Dust

Airborne Allergens

Volatile Organic Carbons (VOCs)

Odors

Surface Mold

Voltage:

24V

Mount:

Duct

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm