Apply to be a TradeMaster!
Main product image of Reme Halo Zero Indoor Air Purification System (24V), ZERO-H4-AC-T
Magnifying glass
Hover image to zoom

Reme Halo Zero Indoor Air Purification System (24V), ZERO-H4-AC-T

Brand:
RGF
SKU:
ZERO-H4-AC-T
Rating:
(0)
Q&A:
(0)
Reme Halo Zero Indoor Air Purification System (24V), ZERO-H4-AC-T
Magnifying glass
Hover image to zoom
$546.96 each
In Stock
In Stock
Get 2 Wed, Aug 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Mount
Duct
Product Highlight: Voltage
24V

Description

This item is a Reme Halo Zero Indoor Air Purification System (24V) manufactured by RGF.

REME HALO Zero whole home air purifier improves air quality throughout your air-conditioned living space. Easily installed in new or existing air conditioning system ductwork, REME HALO Zero actively reduces bacteria, viruses, odors, mold, allergens and dust to maximize indoor air quality. REME HALO Zero is based on RGF's proprietary aGHP-Cell technology, which creates low-level airborne Hydrogen Peroxide (aGHP). The aGHP-Cell offers active cleaning technology that directly targets pollutants. When a hydrogen peroxide molecule comes into contact with bacteria, viruses, mold spores, and odors, it quickly breaks them down, reducing air quality contaminants at the source. A Countdown Day Timer offers visual indication for when it's time to replace your aGHP cell.
Verified Zero Ozone to UL 2998 Standard. Meets California ozone emissions limit. CARB certified.

Features:
  • Verified zero ozone to UL 2998 Standard
  • aGHP Cell technology-advanced generation hydrogen peroxide
  • Reduces bacteria, viruses, mold, odors, allergens and dust throughout the air-conditioned space
  • Countdown Day Timer provides visual indication for cell replacement
  • Easy installation into new or existing ductwork
  • 5-year ballast / 2-year cell warranty (U.S. only)
  • 24 VAC powered

Applications:
  • Residential homes
  • Offices
  • Hospitals
  • Schools
  • Assisted living facilities
  • Any ducted air conditioning system

Specs

Contaminants Reduced:

Surface Mold

Odors

Pollen

Airborne Allergens

Pet Dander

Airborne Bacteria

Volatile Organic Carbons (VOCs)

Dust

Viruses

Mount:

Duct

Product Type:

UV Air Purifier

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy