Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Plumbing Tools & Equipment
RIDGID No. 395 9" Torpedo Level
Brand:
N/A
SKU:
20233
Rating:
(0)
Q&A:
(0)
Hover image to zoom
We no longer carry 20233
Unavailable since November 4, 2011
This item replaces:
87097
Product Highlights
–
Sweat Thread Type
ProPEX x Male Sweat Connection
9" Length
Description
–
Ideal for general use and work in tight places
Glow in the dark vial frames for dark areas
Three vials for plumb, level and 45° miter
Three strong rare earth magnets
V-grooved edge for pipe and conduit work
Large top-read level vial
Specs
–
Thread Type:
Sweat
Connection Type:
ProPEX x Male Sweat
Length (Inches):
9"
Application:
Plumbing
Features:
Designed For Use In Restricted Spaces
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video