Apply to be a TradeMaster!
Main product image of Model 378, Manual Geared Ratchet Lever-Type Tube Bender, 7/8" Max Capacity, 3-3/4" Bend Radius
Magnifying glass
Hover image to zoom

Model 378, Manual Geared Ratchet Lever-Type Tube Bender, 7/8" Max Capacity, 3-3/4" Bend Radius

Brand:
RIDGID
SKU:
35180R
Rating:
(0)
Q&A:
(0)
Model 378, Manual Geared Ratchet Lever-Type Tube Bender, 7/8" Max Capacity, 3-3/4" Bend Radius
Magnifying glass
Hover image to zoom
$979.20 each
In Stock
In Stock
Get 1 Fri, Nov 13 - Tue, Nov 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
7/8"
Product Highlight: Length (Inches)
29-1/2" Length

Description

–
Model 378 Manual Geared Ratchet Lever-Type Tube Bender, 7/8" Max Capacity, 3-3/4" Bend Radius

Specs

–
Capacity:

7/8"

Size:

7/8"

Length (Inches):

29-1/2"

Product Type:

Tube Bender

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy