Apply to be a TradeMaster!
Main product image of Model D-1375, Manual Spring Tube Bender for Soft Copper & Aluminum, 1/4" Max Capacity
Magnifying glass
Hover image to zoom

Model D-1375, Manual Spring Tube Bender for Soft Copper & Aluminum, 1/4" Max Capacity

Brand:
RIDGID
SKU:
35245
Rating:
(0)
Q&A:
(0)
Model D-1375, Manual Spring Tube Bender for Soft Copper & Aluminum, 1/4" Max Capacity
Magnifying glass
Hover image to zoom
$80.19 each
Backorder
Backorder
Get it Tue, Dec 8 - Mon, Jan 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Depth (Inches)
10" Depth

Description

–
Model D-1375 Manual Spring Tube Bender for Soft Copper & Aluminum, 1/4" Max Capacity

Specs

–
Depth (Inches):

10"

Capacity:

1/4"

Product Type:

Tube Bender

Application:

Copper Tube

Size:

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy