Apply to be a TradeMaster!
H-1825 1/8"x 25' Sink Trap Hose

H-1825 1/8"x 25' Sink Trap Hose

Brand:
RIDGID
SKU:
52957
Rating:
(0)
Q&A:
(0)
H-1825 1/8"x 25' Sink Trap Hose
$131.82 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
25' Length
Product Highlight: Thread Type
Male Thread Type
Product Highlight: ID
1/8"
Product Highlight: OD
3/16"

Description

–
Product Features:
  • Male NPT Thread (in.): 1/8"
  • Hose I.D.: 1/4"
  • Hose O.D.: 3/16"
  • Model: H-1825

Specs

–
Length (Feet):

25'

Product Type:

Hose

Thread Type:

Male

Thread Size:

1/8"

ID:

1/8"

OD:

3/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy