The RP 342XL is the first-ever RIDGID press tool that works on any size and material pipe, from " PEX all the way up to 4" carbon steel. Compatible with all RIDGID standard and extended 32kN attachments.
* The Viega Z3 actuator is required for 2 " to 4" carbon steel applications.
Features:
| Size: | 4" 2-1/2" |
|---|---|
| Battery Type: | Lithium-Ion |
| Includes: | MegaPress Ring Actuator |
| Power Source: | Battery |
| Product Type: | Tool Kit |
| Batteries Included: | 2 |