Apply to be a TradeMaster!
Main product image of PTC-400 Power Tubing Cutting Machine For Copper and Plastic with PC-116 TS Tube Stand, 1/2" to 4"
Magnifying glass
Hover image to zoom

PTC-400 Power Tubing Cutting Machine For Copper and Plastic with PC-116 TS Tube Stand, 1/2" to 4"

Brand:
RIDGID
SKU:
66138
Rating:
(1)
Q&A:
(0)
PTC-400 Power Tubing Cutting Machine For Copper and Plastic with PC-116 TS Tube Stand, 1/2" to 4"
Magnifying glass
Hover image to zoom
$1,895.37 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty

Description

–
The PTC-400 Power Tubing Cutter is an efficient, portable, durable and reliable professional tubing cutting machine. Quickly cut stainless steel, carbon steel, copper aluminum, and plastic. The portable design enables it to be easily carried to, from and around the jobsite. PTC-400 Power Tubing Cutter is an ideal choice for onsite projects of commercial, residential and industrial work environments.

Features:
  • Portable: At a weight of 32 lbs., compact size, integrated handle and cord wrap makes it convenient to carry and easy to store
  • High Efficiency: Quick-acting engagement feature and easy to use feed screw ensure high-speed cutting.
  • Quality Cuts: Optimal cutter wheel profile allows for an efficient cold cutting operation resulting in a smooth quality cut
  • Simple Control: Two rotating speeds for smooth cuts on long or short tubes. Foot bulb allows for hands free control of the power
  • Easy Maintenance: Save time on maintenance with the unique cutter wheel cartridge design that simplifies replacement without tools


Specifications:
  • Nominal Pipe Capacity: 1/2" to 4" (12mm to 100mm)
  • Actual Cutting Capacity: 1/2" - 4.5" (12mm to 116mm)
  • Nominal Reaming Capacity: 1/2" - 2" (16mm to 50mm) (optional accessory)
  • Maximum Tube Length: 20' (6m)
  • Motor Type: Universal
  • Motor Voltage: 110V - 120V AC
  • Motor Current: 5.8 Amp
  • Motor Frequency: 50/60 Hz
  • Motor Power: 705W
  • Roller Rotational Speed: 225/385 RPM
  • Controls: I-Low/0-Off/II-High and On/Off Foot Switch
  • Weight: 32 lbs (14.5 kg)
  • Overall Dimensions: 11.6" x 9.4" x 15.9" (295mm x239mm x 403mm)
  • Operating Temperature: -4 to 122 degrees F (-20 to 50 degrees C)

Specs

–
Product Type:

Tubing Cutter

Cutting Capacity:

1/2" to 4"

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

excellent product

this is an excellent product for us we are in the hvac business and we do alot with fixing pipes and this works great
steve
pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy