Apply to be a TradeMaster!
Main product image of Seesnake Nanoreel Inspection Camera
Magnifying glass
Hover image to zoom

Seesnake Nanoreel Inspection Camera

Brand:
RIDGID
SKU:
70038
Rating:
(0)
Q&A:
(0)
Seesnake Nanoreel Inspection Camera
Magnifying glass
Hover image to zoom
$5,643.92 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty

Description

–

The RIDGID SeeSnake NANOreel inspection camera opens up new possibilities in drain inspection with the smallest-diameter camera and most flexible push cable of all SeeSnake systems. This reel is ideal for long-run, small-diameter runs. Applications where only borescopes could reach can now be inspected using the NANOreel inspection camera. Boiler tubes, supply lines, sprinkler systems and a wide array of specialty applications can be inspected using the NANOreel inspection camera.


Features:

  • Maneuverability - Small 15mm camera head with ultra flexible push cable navigates tight spaces.
  • Small 15mm camera head with ultra flexible push cable navigates tight spaces. - Lightweight and compact carrying case design is easy to carry to jobsites and store in between.
  • Stability - Built-in kickstand can be used upright for tight spaces, at an angle for added leverage or on four feet to accommodate the CSx Via.
  • Durability - Hardened stainless steel camera head & spring assembly is durable and reliable for a long service life.
  • Visibility - Camera heads feature long-lasting high-efficiency LEDs that provide greater views inside pipes.
  • Camera heads feature long-lasting high-efficiency LEDs that provide greater views inside pipes. - Camera heads feature long-lasting high-efficiency LEDs that provide greater views inside pipes.
  • Versatility - Use with any SeeSnake monitor or Wi-Fi Hub.

Specifications

  • Camera Diameter: 15.5 mm
  • Camera Type: Fixed
  • Resolution: 656 x 492 pixels
  • Line Capacity: 1" to 2" (25 mm to 51 mm)
  • Push Cable Length: 82 ft (25 m)
  • Push Cable Diameter: .28 in (7.2 mm)
  • Cable Flexibility: Ultra Flex
  • Push Cable Minimum Bend Radius: 1 in (25 mm)
  • Sonde: 512 Hz, Integrated
  • Weight: 12.7 lbs (5.7 kg)
  • Length: 13.3 in (337 mm)
  • Width: 8.8 in (224 mm)
  • Height: 16.2 in (411 mm)
  • Drum Diameter: 12 in (305 mm)

Specs

–
Cable Length:

82'

Product Type:

Camera

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy