Apply to be a TradeMaster!
Main product image of 100' SeeSnake microREEL CA-350 Video Inspection System
Magnifying glass
Hover image to zoom

100' SeeSnake microREEL CA-350 Video Inspection System

Brand:
RIDGID
SKU:
70803
Rating:
(0)
Q&A:
(0)
100' SeeSnake microREEL CA-350 Video Inspection System
Magnifying glass
Hover image to zoom
$5,562.95 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Used With
Micro CA-350 Inspection Camera

Description

–

The RIDGID SeeSnake microREEL CA-350 video inspection system allows you to perform inspections quicker and easier than ever. This lightweight and compact system has the ability to inspect lines up to 100'. The docking handle is designed to transport the micro CA-350 monitor with ease. This system includes an adapter so that your micro CA-350 Inspection Camera can be connected (inspection camera sold separately).


Features:

  • Simplification - Already equipped with the micro CA-350 adaptor for inspection and documentation with the micro CA-350 inspection camera (micro CA-350 sold separately).
  • Portability - The added CA-350 docking handing is designed to easily transfer of equipment from jobsites.
  • Easy navigation - Mid-flex push cable ideal for small diameter (1 1/2" to 4", 40 to 101 mm) and tight-turn radius inspections up to 100' (30 m).
  • Durability - Hardened stainless steel camera head & spring assembly is durable and reliable for a long service life.
  • Flexibility - Built-in kickstand can be used upright for tight spaces, at an angle for added leverage or on four feet to provide stability while pushing or receiving.
  • Traceability - Integrated 512 Hz sonde allows for easy line tracing and locating.
  • Versatility - Use with any SeeSnake monitor or Wi-Fi Hub.

Specs

–
Cable Length:

100'

Product Type:

Camera

Warranty:

Lifetime

Used With:

Micro CA-350 Inspection Camera

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy