Apply to be a TradeMaster!
Main product image of 760 FXP Power Drive (12-R) (Tool Only)
Magnifying glass
Hover image to zoom
760 FXP Power Drive (12-R) (Tool Only)
Magnifying glass
Hover image to zoom
$2,199.99 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Cordless
Product Highlight: Voltage
60v

Description

–
Thread pipe quickly and precisely with the battery-powered RIDGID 760 FXP™ Power Drive. The FXP Technology Platform offers portability and provides the power to achieve up to 30 2" threads per charge. When kickback is detected during threading the tool will automatically shut off. The Power Drive also delivers industry-leading speed with added features like workspace lights and LED alerts when the thread is nearing completion. This tool provides everything you need to get the job done.

Features:
  • Cordless Freedom - Complete up to 30 2" threads on a single charge with the FXP Battery Platform
  • Torque Reaction Shutoff - Tool automatically shuts off if kickback is detected
  • Workspace LEDs - LED near die head illuminates the work area
  • End of Thread Indicator - LEDs indicates when the thread is nearing completion
  • Palm Pad - Eliminate the need to contact the diehead directly when starting the thread with a conveniently placed palm pad
  • Connected - Customize, monitor and manage your tool with the RIDGID Link app
  • Compatibility - Compatible with existing RIDGID die heads and the 258 & 258XL Pipe Cutters (12-R Tool Only)
  • FXP Battery charging times - 4Ah: 40min, 8Ah: 80min

Specs

–
Product Type:

Tool

Voltage:

60v

Power Source:

Cordless

Capacity:

1/8" to 2" Pipe

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy