Apply to be a TradeMaster!
Main product image of RP 115 Mini Press Tool Kit with PureFlow Jaws (1/2" and 3/4")
Magnifying glass
Hover image to zoom

RP 115 Mini Press Tool Kit with PureFlow Jaws (1/2" and 3/4")

Brand:
RIDGID
SKU:
72543
Rating:
(0)
Q&A:
(0)
RP 115 Mini Press Tool Kit with PureFlow Jaws (1/2" and 3/4")
Magnifying glass
Hover image to zoom
$1,494.24
$1,344.24 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2", 3/4"
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
12v

Description

–
The new RIDGID RP 115 gives professionals a more accessible option for press tools with major value. With single-handed jaw opening and operation, this tool is easy to use on residential jobs (and beyond). You can now press a vast majority of the fittings currently installed in the market with the latest from North America’s leader in pressing.

Features:
  • Mini - Smallest and lightest press tool on the market.
  • Agile - 210° head swivel for access to tight spaces.
  • Simple - One-handed jaw opening and operation for reach and ease of use.
  • Ergonomic - SlimGrip™ handle and optimized trigger for balance and control.

Includes:
  • (1) RP 115 Mini Press Tool
  • (1) Battery
  • (1) Charger
  • (1) Carrying Case
  • (2) PureFlow Jaws (1/2" and 3/4")

Product Specifications:
  • Attachments: RIDGID Mini Series (see Order Information)
  • Stroke Length: 1.26" (32 mm)
  • Ram Force: 3,400 lbs. (15kN)
  • Voltage: 12V DC Rated
  • Amperage: 2.0 A
  • Power: 24 Watts
  • Head Rotation: 210°
  • Duty Cycle: 3 Press /min
  • Power Supply: 12V Li-ion Rechargeable Battery Pack (RIDGID RB-1200 Series)
  • Permissible Humidity: 80% maximum
  • Operating Temperature Range: 15° F to 104° F (-10° C to 40° C)
  • Storage Temperature: 32° F to 113° F (0° C to 45° C)
  • Weight (no battery/ Attachment): 2.9 lbs. (1.3 kg)
  • Dimensions (no battery/ Attachment): 13" x 4.5" x 2.5" (330 mm x 114 mm x 63 mm)
  • Sound Pressure (LPA): < 70 dB(A), K=3 dB(A)
  • Vibration*: < 2.5 m/s2, K=1.5

Specs

–
Product Type:

Kit

Size:

1/2"

3/4"

Power Source:

Battery

Battery Type:

Rechargeable Lithium Ion

Batteries Included:

2

Voltage:

12v

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy