Apply to be a TradeMaster!
Main product image of RP 115 1/2" - 3/4" RP 115 Battery Kit with ProPress Jaws
Magnifying glass
Hover image to zoom

RP 115 1/2" - 3/4" RP 115 Battery Kit with ProPress Jaws

Brand:
RIDGID
SKU:
72553
Rating:
(2)
Q&A:
(0)
RP 115 1/2" - 3/4" RP 115 Battery Kit with ProPress Jaws
Magnifying glass
Hover image to zoom
$1,489.57 each
In Stock
In Stock
Get 4 Mon, Oct 19
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2", 3/4"
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
12v

Description

–
The new RIDGID RP 115 gives professionals a more accessible option for press tools with major value. With single-handed jaw opening and operation, this tool is easy to use on residential jobs (and beyond). You can now press a vast majority of the fittings currently installed in the market with the latest from North America’s leader in pressing.

Features:
  • Mini - Smallest and lightest press tool on the market.
  • Agile - 210° head swivel for access to tight spaces.
  • Simple - One-handed jaw opening and operation for reach and ease of use.
  • Ergonomic - SlimGrip™ handle and optimized trigger for balance and control.

    Product Specifications:
    • Stroke Length: 1.26" (32 mm)
    • Ram Force: 3,400 lbs. (15kN)
    • Voltage: 12V DC Rated
    • Amperage: 2.0 A
    • Power: 24 Watts
    • Head Rotation: 210°
    • Duty Cycle: 3 Press /min
    • Power Supply: 12V Li-ion Rechargeable Battery Pack (RIDGID RB-1200 Series)
    • Permissible Humidity : 80% maximum
    • Operating Temperature Range: 15° F to 104° F (-10° C to 40° C)
    • Storage Temperature: 32° F to 113° F (0° C to 45° C)
    • Weight (no battery/ Attachment): 2.9 lbs. (1.3 kg)
    • Dimensions (no battery/ Attachment): 13" x 4.5" x 2.5" (330 mm x 114 mm x 63 mm)
    • Sound Pressure (LPA): < 70 dB(A), K=3 dB(A)

Specs

–
Product Type:

Kit

Size:

1/2"

3/4"

Power Source:

Battery

Battery Type:

Rechargeable Lithium Ion

Batteries Included:

1

Voltage:

12v

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Excellent product

This is my first press tool. I finally decided to try it for myself after watching scores of videos of other plumbers using press tools. It's better than I expected, so easy to use, fast, clean….a game changer for sure. 👍🏼👍🏼
JC
Staten Island, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Received It On Time

Only used it a few times, since we received it, but it got the the job done.
Carlos N
San Diego
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy