Shop Resideo Sale
Main product image of RP 115 Mini Press Tool Kit with ProPress & PureFlow Jaws (1/2" and 3/4")
Magnifying glass
Hover image to zoom

RP 115 Mini Press Tool Kit with ProPress & PureFlow Jaws (1/2" and 3/4")

Brand:
RIDGID
SKU:
72558
Rating:
(1)
Q&A:
(2)
RP 115 Mini Press Tool Kit with ProPress & PureFlow Jaws (1/2" and 3/4")
Magnifying glass
Hover image to zoom
$1,749.97
$1,599.97 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2", 3/4"
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
12v

Description

–
The new RIDGID RP 115 gives professionals a more accessible option for press tools with major value. With single-handed jaw opening and operation, this tool is easy to use on residential jobs (and beyond). You can now press a vast majority of the fittings currently installed in the market with the latest from North America’s leader in pressing.

Features:
  • Mini - Smallest and lightest press tool on the market.
  • Agile - 210° head swivel for access to tight spaces.
  • Simple - One-handed jaw opening and operation for reach and ease of use.
  • Ergonomic - SlimGrip™ handle and optimized trigger for balance and control.

Includes:
  • RP 115 Battery Kit with ProPress Jaws (1/2" – 3/4")
  • 12V Advanced Lithium 2.5Ah Battery
  • 12V Advanced Lithium Battery Charger
  • 1/2" Mini Jaw for ProPress
  • 3/4" Mini Jaw for ProPress
  • 1/2" Mini Jaw for PureFlow
  • 3/4" Mini Jaw for PureFlow

Product Specifications:
  • Attachments: RIDGID Mini Series (see Order Information)
  • Stroke Length: 1.26" (32 mm)
  • Ram Force: 3,400 lbs. (15kN)
  • Voltage: 12V DC Rated
  • Amperage: 2.0 A
  • Power: 24 Watts
  • Head Rotation: 210°
  • Duty Cycle: 3 Press /min
  • Power Supply: 12V Li-ion Rechargeable Battery Pack (RIDGID RB-1200 Series)
  • Permissible Humidity: 80% maximum
  • Operating Temperature Range: 15° F to 104° F (-10° C to 40° C)
  • Storage Temperature: 32° F to 113° F (0° C to 45° C)
  • Weight (no battery/ Attachment): 2.9 lbs. (1.3 kg)
  • Dimensions (no battery/ Attachment): 13" x 4.5" x 2.5" (330 mm x 114 mm x 63 mm)
  • Sound Pressure (LPA): < 70 dB(A), K=3 dB(A)
  • Vibration*: < 2.5 m/s2, K=1.5

Specs

–
Product Type:

Kit

Size:

1/2"

3/4"

Batteries Included:

1

Power Source:

Battery

Battery Type:

Rechargeable Lithium Ion

Voltage:

12v

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Sometimes new ways are better

Tool works great, saves time and easy to use. Just make sure you have room because it doesn't fit everywhere.
Matt
Tennessee
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Can I buy a rigid press and also buy rsl jaws for refrigeration

Asked by Mark 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Mark. The RP 115 is a mini tool that unfortunately is not compatible with HVAC jaws.

Was this review helpful to you?

Q: What jobs can I get to press gas line with this

Asked by Brian 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Brian, thanks for writing in. This tool can be used on residential copper press applications using the included propress jaws, or PEX press with the PEX press jaws.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy