Apply to be a TradeMaster!
Main product image of SeeSnake Mini Pro Inspection Camera w/ TruSense Technology
Magnifying glass
Hover image to zoom

SeeSnake Mini Pro Inspection Camera w/ TruSense Technology

Brand:
RIDGID
SKU:
76883
Rating:
(0)
Q&A:
(0)
SeeSnake Mini Pro Inspection Camera w/ TruSense Technology
Magnifying glass
Hover image to zoom
$9,184.26 each
In Stock
In Stock
Get 1 Wed, Oct 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty

Description

–

The RIDGID SeeSnake Mini Pro delivers the most stable in-pipe image with digital self-leveling and TruSense Technology. Our shortest 25 mm self-leveling camera head can navigate hard 90 bends while inspecting up to 200 ft. with mid-stiff push cable. When used with a TruSense-enabled monitor, the Mini Pro collects valuable in-pipe information through TruSense Technology including:


Features

  • Digital Self Leveling: Our most advanced self-leveling camera, with no moving parts for the smoothest leveling, always keeps the in-pipe image upright
  • High Dynamic Range (HDR): Superior clarity and detail, allowing to quickly and easily identify problem areas
  • TiltSense Inclinometer: Measures the camera's degree of tilt and displays on the monitor
  • Digital Zoom/Pan: Zoom in and pan within the image to focus on points of interest

Specs

–
Cable Length:

200'

Product Type:

Camera

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy