The RP 251 is the latest innovative tool in the RIDGID Compact Press Tool family. Its ergonomic design with forward-positioned trigger and SlimGrip handle allows for one-handed use to help you easily work overhead and in tight spaces. Get enhanced access and performance with features like a 360° head swivel, bright LEDs, and a brushless motor capable of over 60,000 press cycles.
Product Features:
| Voltage: | 12v |
|---|---|
| Size: | 1-1/4" 1" 3/4" 1/2" |
| Battery Type: | Rechargeable Lithium Ion |
| Batteries Included: | 2 |
| Warranty: | Lifetime |
| Power Source: | Battery |
| Product Type: | Kit |
| Includes: | Carry Case |
Hi Russell, yes the RP 251 will work with the ASTM F Pex Crimp Jaws SKUs (22958, 22968; 22973; 22978). The chart is located on the 5th PDF page of this document (which is labeled as page 8): https://s3.amazonaws.com/s3.supplyhouse.com/product_files/Ridgid-78148-RIDGID-Brochure.pdf