Apply to be a TradeMaster!
Main product image of RP 251 Press Tool Battery Kit w/ 1/2", 3/4" & 1" PureFlow Jaws
Magnifying glass
Hover image to zoom

RP 251 Press Tool Battery Kit w/ 1/2", 3/4" & 1" PureFlow Jaws

Brand:
RIDGID
SKU:
78168-RIDGID
Rating:
(0)
Q&A:
(0)
RP 251 Press Tool Battery Kit w/ 1/2", 3/4" & 1" PureFlow Jaws
Magnifying glass
Hover image to zoom
$2,540.29
$2,240.29 each
In Stock
In Stock
Get 2 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2", 1", 3/4"
Product Highlight: Warranty
Lifetime Warranty

Description

–

The RP 251 is the latest innovative tool in the RIDGID Compact Press Tool family. Its ergonomic design with forward-positioned trigger and SlimGrip_ handle allows for one-handed use to help you easily work overhead and in tight spaces. Get enhanced access and performance with features like a 360_ head swivel, bright LEDs, and a brushless motor capable of over 60,000 press cycles. The RP 251 is compatible with all RIDGID Compact Series jaws, rings, and actuators and can press up to 1 1/4" (32 mm) on Copper & Stainless Steel; up to 1 1/2" (40 mm) on PEX tubing; and up to 1" (25 mm) Carbon Steel.


Features:

  • Total Access - Endless 360° head swivel for reaching tight spaces from practically every angle
  • Performance - Brushless motor capable of over 60,000 press cycles requiring no scheduled maintenance
  • Enhanced Visibility - Improved LED light ring provides bright visibility in dark conditions
  • Advanced Technology - Bluetooth® connectivity for access to tool information like amount of press cycles, tool locking, service interval, battery status, and more with the free RIDGID Link app
  • Persistent - Completes up to 140 presses per charge with the 12V Li-Ion Battery

Specs

–
Size:

1/2"

1"

3/4"

Product Type:

Kit

Warranty:

Lifetime

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy